Shop All Winch Cables
Lift-All
Winch Cable, 3/8 In. x 75 ft.
Mfr # 38WSX75
Zoro # G3910426
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 3/8 in
- Length 75 ft
- Working Load Limit 4,800 lb
- Includes Swivel Latch Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 38WSX75
- Zoro # G3910426
- UPC # 697886616991
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 3/8 in |
Length | 75 ft |
Cord Diameter | 3/8 in |
Cord Length | 75 ft |
Details
Item | Winch Cable |
Material | Steel |
Working Load Limit | 4,800 lb |
Includes | Swivel Latch Hook |
Strand Type | 6 x 19 |
Color | natural |
Standards | ASME B30.9, OSHA 1910.184 |
For Use With | Permaloc Winch Lines |
Number of Strands | 6 x 19 |
Operation | Lifting |
Product Type | Winch Line |
Cord Material | Steel |
Resistance Properties | Abrasion Resistant, Crush Resistant |
Cord Type | Wire |
Maximum Load Capacity | 4,800 lb |
Description
Winch Cable, Cord Diameter 3/8 in, Cord Length 75 ft, Color Natural, Maximum Load Capacity 4,800 lb, Cord Type Wire, Cord Material Steel, Number of Strands 6 x 19, For Use With Permaloc Winch Lines, Includes Swivel Eye Hook and Latch, Operation Lifting, Product Type Winch Line, Resistance Properties Abrasion Resistant, Crush Resistant, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Basket Truck, 20 Bu. Cap., Blue, 48 In. L (33W320)
- PEGASUS Cstr, Swivl Plate, Yellow Urethan, 1320 lb. (P24S-UY060K-14)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Poly, 3-1/2 in., 250 lb. (1G095)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A6E10B8D3C2P6)
- LIFT-ALL Winch Cable, FC, 7/16 In. x 100 ft. (716WFIX100)
- LIFT-ALL Winch Cable, 3/8 In. x 75 ft., Includes: Swivel Latch Hook (38WISX75)
- LIFT-ALL Winch Cble Extension, 3/8 In. x 35 ft. (38WEIX35)
- LIFT-ALL Winch Cable, 3/8 In. x 35 ft. (38WIX35)
- LIFT-ALL 60513 Liftall 12Ft Ratchet Tie Down (60513X12)
- LIFT-ALL Winch Cable, 3/8 In. x 50 ft., Color: natural (38WIX50)
- SEACHOICE 25' Galvanized Winch Cable, Hook: 7,000 lbs. (51181)
- Lift-All Winch Cables