Shop All Winch Cables
Lift-All
Winch Cable, 3/8 In. x 75 ft.
Mfr # 38WIX75
Zoro # G3961517
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 3/8 in
- Length 75 ft
- Working Load Limit 4,800 lb
- Strand Type 6 x 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 38WIX75
- Zoro # G3961517
- UPC # 697886616663
- Country of Origin China
- Category Winch Cables
Dimensions
Size | 3/8 in |
Length | 75 ft |
Cord Length | 75 ft |
Cord Diameter | 3/8 in |
Details
Item | Winch Cable |
Material | Steel |
Working Load Limit | 4,800 lb |
Strand Type | 6 x 19 |
Color | natural |
Includes | Safety Latch Hook |
Standards | ASME B30.9, OSHA 1910.184 |
For Use With | Permaloc Winch Lines |
Cord Type | Wire |
Resistance Properties | Abrasion Resistant, Crush Resistant |
Cord Material | Steel |
Operation | Lifting |
Product Type | Winch Line |
Number of Strands | 6 x 19 |
Maximum Load Capacity | 4,800 lb |
Description
Winch Cable, Cord Diameter 3/8 in, Cord Length 75 ft, Color Natural, Maximum Load Capacity 4,800 lb, Cord Type Wire, Cord Material Steel, Number of Strands 6 x 19, For Use With Permaloc Winch Lines, Includes Eye Hook, Latch, Operation Lifting, Product Type Winch Line, Resistance Properties Abrasion Resistant, Crush Resistant, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADB HOIST RINGS Flip Flop Hoist Ring, 20,000 lb. WLL (34050)
- CONDOR Adjustable Safety Gate, 17in to 18-1/2in (31TT66)
- LOUISVILLE 2 Steps, Fiberglass Step Stool, 300 lb. Load Capacity, Orange/Silver (FS1502)
- CROSBY Shackle, 3/4 in., 14,000 lb., Screw Pin (1017538)
- LIFT-ALL 60513 Liftall 12Ft Ratchet Tie Down (60513X12)
- LIFT-ALL Winch Cable, 3/8 In. x 50 ft. (38WISX50)
- LIFT-ALL Winch Cable, FC, 7/16 In. x 100 ft. (716WFIX100)
- LIFT-ALL Winch Cable, FC, 3/8 In. x 50 ft. (38WFIX50)
- LIFT-ALL Winch Cable, 3/8 In. x 50 ft., Color: natural (38WIX50)
- LIFT-ALL Winch Cable, 3/8 In. x 75 ft., Includes: Swivel Latch Hook (38WISX75)
- VALLEY INDUSTRIES Trailer Winch Replacement Cable - 10' Length (TW-CAB10)
- Lift-All Winches & Pullers