Shop All Winch Cables
Lift-All
Winch Cable, 3/8 In. x 50 ft.
Mfr # 38619X50
Zoro # G4764724
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Size 3/8 in
- Length 50 ft
- Working Load Limit 4,800 lb
- Strand Type 6 x 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 38619X50
- Zoro # G4764724
- UPC # 697887091940
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 3/8 in |
Length | 50 ft |
Cord Diameter | 3/8 in |
Cord Length | 50 ft |
Details
Item | Winch Cable |
Material | Steel |
Working Load Limit | 4,800 lb |
Strand Type | 6 x 19 |
Color | natural |
For Use With | Permaloc Winch Lines |
Cord Type | Wire |
Number of Strands | 6 x 19 |
Operation | Lifting, Pulling |
Cord Material | Carbon Steel |
Maximum Load Capacity | 4,800 lb |
Product Type | Winch Cable |
Description
Winch Cable, Cord Diameter 3/8 in, Cord Length 50 ft, Color Natural, Maximum Load Capacity 4,800 lb, Cord Type Wire, Cord Material Carbon Steel, Number of Strands 6 x 19, For Use With Permaloc Winch Lines, Operation Lifting, Pulling, Product Type Winch Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 5/8" Quik-Alloy® Grab Hook, Grade 100, Painted Green (5725015)
- ZORO SELECT Caster Wheel, Rubber, 6 in., 400 lb. (26Y378)
- DAYTON Piston Seal Kit (MH60-156G)
- BULLDOG WINCH Winch Cover, Neoprene, Powersports 2.5k, 3.5k, 4k center drum (20193)
- LIFT-ALL Winch Cable, FC, 7/16 In. x 100 ft. (716WFIX100)
- LIFT-ALL Winch Cable, 3/8 In. x 100 ft. (38WIX100)
- LIFT-ALL Winch Cble Extension, 3/8 In. x 35 ft. (38WEIX35)
- LIFT-ALL 2 X 27 Replacement Adj Strap With Flat (22710KRSFH)
- LIFT-ALL Winch Cble Extension, 7/16 In. x 50 ft. (716WEIX50)
- LIFT-ALL Winch Cable, 3/8 In. x 75 ft., Includes: Swivel Latch Hook (38WISX75)
- LOCKJAW Synthetic Winch Line w/ Intetraged Shackle, 1/4" x 25Ft (20-0250025)
- Lift-All Winches & Pullers