Shop All Winch Cables
Lift-All
Winch Cable, 3/8 In. x 150 ft.
Mfr # 38WIX150
Zoro # G4214673
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 3/8 in
- Length 150 ft
- Working Load Limit 4,800 lb
- Strand Type 6 x 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 38WIX150
- Zoro # G4214673
- UPC # 697886616687
- Country of Origin China
- Category Winch Cables
Dimensions
Size | 3/8 in |
Length | 150 ft |
Cord Diameter | 3/8 in |
Cord Length | 150 ft |
Details
Item | Winch Cable |
Material | Steel |
Working Load Limit | 4,800 lb |
Strand Type | 6 x 19 |
Color | natural |
Includes | Safety Latch Hook |
For Use With | Permaloc Winch Lines |
Standards | ASME B30.9, OSHA 1910.184 |
Cord Material | Steel |
Number of Strands | 6 x 19 |
Product Type | Winch Line |
Maximum Load Capacity | 4,800 lb |
Cord Type | Wire |
Resistance Properties | Abrasion Resistant, Crush Resistant |
Operation | Lifting |
Description
Winch Cable, Cord Diameter 3/8 in, Cord Length 150 ft, Color Natural, Maximum Load Capacity 4,800 lb, Cord Type Wire, Cord Material Steel, Number of Strands 6 x 19, For Use With Permaloc Winch Lines, Includes Eye Hook, Latch, Operation Lifting, Product Type Winch Line, Resistance Properties Abrasion Resistant, Crush Resistant, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP M-18 Loading Dock Bumper (M-M18)
- APACHE Conveyor Belt, Blk Rubber, 100 Ft x 6 In (28000505)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps (1208R2632A3E12B4C1P6)
- CHASE Swinging Door, 10 x 8 ft, Cloud Gray, PR (96120RDXHDCGR)
- LIFT-ALL Winch Cble Extension, 3/8 In. x 35 ft. (38WEIX35)
- LIFT-ALL Winch Cable, 3/8 In. x 35 ft., Includes: Swivel Latch Hook (38WISX35)
- LIFT-ALL Winch Cable, 3/8 In. x 100 ft. (38WIX100)
- LIFT-ALL Winch Cable, 3/8 In. x 35 ft. (38WIX35)
- LIFT-ALL Winch Cable, 3/8 In. x 50 ft., Color: natural (38WIX50)
- LIFT-ALL 2 X 27 Replacement Adj Strap With Flat (22710KRSFH)
- SUPERWINCH Synthetic Winch Rope (90-24595)
- Lift-All Winch Cables