Shop All Winch Cables
Lift-All
Winch Cable, 3/8 In. x 100 ft.
Mfr # 38WIX100
Zoro # G4126227
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 3/8 in
- Length 100 ft
- Working Load Limit 4,800 lb
- Strand Type 6 x 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 38WIX100
- Zoro # G4126227
- UPC # 697886616670
- Country of Origin China
- Category Winch Cables
Dimensions
Size | 3/8 in |
Length | 100 ft |
Cord Length | 100 ft |
Cord Diameter | 3/8 in |
Details
Item | Winch Cable |
Material | Steel |
Working Load Limit | 4,800 lb |
Strand Type | 6 x 19 |
Color | natural |
Includes | Safety Latch Hook |
For Use With | Permaloc Winch Lines |
Standards | ASME B30.9, OSHA 1910.184 |
Operation | Lifting |
Cord Type | Wire |
Product Type | Winch Line |
Number of Strands | 6 x 19 |
Maximum Load Capacity | 4,800 lb |
Cord Material | Steel |
Resistance Properties | Abrasion Resistant, Crush Resistant |
Description
Winch Cable, Cord Diameter 3/8 in, Cord Length 100 ft, Color Natural, Maximum Load Capacity 4,800 lb, Cord Type Wire, Cord Material Steel, Number of Strands 6 x 19, For Use With Permaloc Winch Lines, Includes Eye Hook, Latch, Operation Lifting, Product Type Winch Line, Resistance Properties Abrasion Resistant, Crush Resistant, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plte Cstr, Swvl, Cast Iron, 8", 1500 lb, A (S-HS-8MB)
- CAMPBELL MFG Polypropylene Safety Rope (ESR500)
- METRO Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY1627-34BU)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 1 in W, Nylon, Black (EET1-901CW-6)
- LIFT-ALL Winch Cable, 3/8 In. x 35 ft., Includes: Swivel Latch Hook (38WISX35)
- LIFT-ALL Winch Cable, FC, 7/16 In. x 100 ft. (716WFIX100)
- LIFT-ALL 2 X 27 Replacement Adj Strap With Flat (22710KRSFH)
- LIFT-ALL Winch Cble Extension, 3/8 In. x 35 ft. (38WEIX35)
- LIFT-ALL Winch Cable, 3/8 In. x 75 ft., Includes: Swivel Latch Hook (38WISX75)
- LIFT-ALL Winch Cable, 3/8 In. x 100 ft. (38WSX100)
- LOCKJAW Winch Line, Synthetic, 1/2", 25 ft. (20-0500025)
- Lift-All Winches & Pullers