Shop All Winch Cables
Lift-All
Winch Cable, 1/2 In. x 75 ft.
Mfr # 12619X75
Zoro # G4764934
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 1/2 in
- Length 75 ft
- Working Load Limit 8,400 lb
- Color natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 12619X75
- Zoro # G4764934
- UPC # 697887091827
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 1/2 in |
Length | 75 ft |
Cord Diameter | 1/2 in |
Cord Length | 75 ft |
Details
Item | Winch Cable |
Material | Steel |
Working Load Limit | 8,400 lb |
Color | natural |
Strand Type | 6 x 19 |
For Use With | Permaloc Winch Lines |
Product Type | Winch Cable |
Maximum Load Capacity | 8,400 lb |
Cord Material | Carbon Steel |
Operation | Lifting, Pulling |
Number of Strands | 6 x 19 |
Cord Type | Wire |
Description
Winch Cable, Cord Diameter 1/2 in, Cord Length 75 ft, Color Natural, Maximum Load Capacity 8,400 lb, Cord Type Wire, Cord Material Carbon Steel, Number of Strands 6 x 19, For Use With Permaloc Winch Lines, Operation Lifting, Pulling, Product Type Winch Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLORMADE-ADIDAS Taylor Made 19 in. Dia. x 0.62 in. Wheel for 1060 Cart (TAM1060W)
- PS INDUSTRIES Single Door Metal, Yellow, 21 (LSG-4050-PCY)
- MAG-MATE Replacement Glass Head (309S1RH)
- DAYTON Cable, 1/4 In, L 50 Ft, WLL 1640 Lb (2TAK9)
- LIFT-ALL Winch Cable, FC, 7/16 In. x 100 ft. (716WFIX100)
- LIFT-ALL Winch Cable, 3/8 In. x 50 ft. (38WISX50)
- LIFT-ALL Winch Cable, 3/8 In. x 100 ft. (38WSX100)
- LIFT-ALL Winch Cable, 3/8 In. x 35 ft. (38WIX35)
- LIFT-ALL Winch Cble Extension, 7/16 In. x 50 ft. (716WEIX50)
- LIFT-ALL 60513 Liftall 12Ft Ratchet Tie Down (60513X12)
- STARKE Replacement Wire Rope, 10.2 mm, 15Ft. (SBD-10WR-15)
- Lift-All Winches & Pullers