Shop All Winch Cables
Lift-All
Winch Cable, 1/2 In. x 100 ft.
Mfr # 12WX100
Zoro # G4764821
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 1/2 in
- Length 100 ft
- Working Load Limit 8,400 lb
- Includes Safety Latch Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 12WX100
- Zoro # G4764821
- UPC # 697886616786
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 1/2 in |
Length | 100 ft |
Cord Diameter | 1/2 in |
Cord Length | 100 ft |
Details
Item | Winch Cable |
Material | Steel |
Working Load Limit | 8,400 lb |
Includes | Safety Latch Hook |
Color | natural |
Strand Type | 6 x 19 |
For Use With | Permaloc Winch Lines |
Standards | ASME B30.9, OSHA 1910.184 |
Operation | Lifting |
Maximum Load Capacity | 8,400 lb |
Resistance Properties | Abrasion Resistant, Crush Resistant |
Cord Material | Steel |
Product Type | Winch Line |
Number of Strands | 6 x 19 |
Cord Type | Wire |
Description
Winch Cable, Cord Diameter 1/2 in, Cord Length 100 ft, Color Natural, Maximum Load Capacity 8,400 lb, Cord Type Wire, Cord Material Steel, Number of Strands 6 x 19, For Use With Permaloc Winch Lines, Includes Eye Hook, Latch, Operation Lifting, Product Type Winch Line, Resistance Properties Abrasion Resistant, Crush Resistant, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Roller Fairlead , mid-range with 8" mount (20022)
- CALDWELL Rplc Lifting Pads, UnPainted Barrier, PK4 (REPLACEMENT PADS)
- EGA PRODUCTS 140" All-Welded Access Stairway, 11 Steps, 110" Rise, Serrated Tread, 300 lbs. Capacity (H017)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 5 in., 264 lb. (LKRXA-TPA 126KFD-FI)
- LIFT-ALL Winch Cable, FC, 3/8 In. x 50 ft. (38WFIX50)
- LIFT-ALL Winch Cable, 3/8 In. x 35 ft. (38WIX35)
- LIFT-ALL Winch Cable, 3/8 In. x 50 ft., Color: natural (38WIX50)
- LIFT-ALL 60513 Liftall 12Ft Ratchet Tie Down (60513X12)
- LIFT-ALL Winch Cable, 3/8 In. x 100 ft. (38WIX100)
- LIFT-ALL Winch Cable, 3/8 In. x 100 ft. (38WSX100)
- LOCKJAW Winch Line, Synthetic, 5/16", 50 ft. (20-0313050)
- Lift-All Winches & Pullers