Shop All Winch Cables
Lift-All
Winch Cable, 1/2 In. x 100 ft.
Mfr # 12WSX100
Zoro # G4764864
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 1/2 in
- Length 100 ft
- Working Load Limit 8,400 lb
- Includes Swivel Latch Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 12WSX100
- Zoro # G4764864
- UPC # 697886617165
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 1/2 in |
Length | 100 ft |
Cord Diameter | 1/2 in |
Cord Length | 100 ft |
Details
Item | Winch Cable |
Material | Steel |
Working Load Limit | 8,400 lb |
Includes | Swivel Latch Hook |
Strand Type | 6 x 19 |
Color | natural |
For Use With | Permaloc Winch Lines |
Standards | ASME B30.9, OSHA 1910.184 |
Product Type | Winch Line |
Maximum Load Capacity | 8,400 lb |
Resistance Properties | Abrasion Resistant, Crush Resistant |
Operation | Lifting |
Cord Type | Wire |
Number of Strands | 6 x 19 |
Cord Material | Steel |
Description
Winch Cable, Cord Diameter 1/2 in, Cord Length 100 ft, Color Natural, Maximum Load Capacity 8,400 lb, Cord Type Wire, Cord Material Steel, Number of Strands 6 x 19, For Use With Permaloc Winch Lines, Includes Swivel Eye Hook and Latch, Operation Lifting, Product Type Winch Line, Resistance Properties Abrasion Resistant, Crush Resistant, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 18' Orange Ratchet Strap w/ Black Flat Hook (5018FH-OR)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel Top Plate Caster (SCC-20S514-PPUB-BLUE)
- ZORO SELECT Caster Whl, Cast Nylon, 3-1/8 in., 2200 lb. (GSPO 80/20K-BB0.5)
- VESTIL Davit Crane, 2,000 lb Capacity, 51.25 in to 87.25 in Reach, 59-1/2 in to 106-1/2 in Lift Range (WTJ-20-4-DC)
- LIFT-ALL Winch Cable, FC, 7/16 In. x 100 ft. (716WFIX100)
- LIFT-ALL 60513 Liftall 12Ft Ratchet Tie Down (60513X12)
- LIFT-ALL Winch Cble Extension, 3/8 In. x 35 ft. (38WEIX35)
- LIFT-ALL Winch Cble Extension, 7/16 In. x 50 ft. (716WEIX50)
- LIFT-ALL Winch Cable, 3/8 In. x 35 ft., Includes: Swivel Latch Hook (38WISX35)
- LIFT-ALL Winch Cable, 3/8 In. x 75 ft., Includes: Swivel Latch Hook (38WISX75)
- DAYTON Winch Cable, GS, 1/4 In. x 25 ft. (1DLJ9)
- Lift-All Winch Cables