Shop All Web Slings
Lift-All
Web Sling, Universal Link, Tuff-Edge Polyester, Silver
Mfr # UU1802TX5
Zoro # G0594931
product price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type U
- Material Tuff-Edge
- Color Silver
- Vertical Hitch Capacity 3,200 lb
- Length 5 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # UU1802TX5
- Zoro # G0594931
- UPC # 697886275013
- Country of Origin United States
- Category Web Slings
Dimensions
Length | 5 ft. |
Width | 2" |
Details
Sling Type | Type U |
Item | Web Sling |
Material | Tuff-Edge |
Color | Silver |
Vertical Hitch Capacity | 3,200 lb |
Basket Hitch Capacity | 6,400 lb |
Choker Hitch Capacity | 2,500 lb |
Sling Material | Polyester |
Wear Resistant Cover | None |
Standards | ASME B30.9, OSHA, WSTDA |
Sling Hardware Material | Steel |
Yarn Coating | Latex |
Web Grade | Heavy-Duty |
Temp. Range | 200 Degrees F |
Includes | Web Sling Safety Bulletin Rev 3 11 |
Web Sling Hardware Material | Steel |
Resists | Abrasion, Cutting |
Sling Rating | Type U |
Number of Plies | 1 |
Fitting Material | Steel |
Resistance Properties | Abrasion-Resistant, Cut-Resistant |
Description
Web Sling, Sling Type Type U, Sling Material Polyester, Number of Plies 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Color Silver, Standards ASME B30.9, OSHA, WSTDA, Resistance Properties Abrasion-Resistant, Cut-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 3 In. Dia. (ESR030)
- TOUGH GUY Tilt Truck, HD Forklift, 1 cu yd, 2100 lb. (21VK36)
- MIDWEST FASTENER 3/8" Zinc Plated Steel Chain Clevis Slip Hooks (54666)
- ALL MATERIAL HANDLING Import Weld-On Bucket Hook 1t (WBH01)
- LIFT-ALL Web Sling, Type 4, 7 ft L, 1 in W, Nylon, Yellow (EE2601NTX7)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 4 in W, Polyester, Silver (EE1804TFX6)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 1 in W, Polyester, Yellow (EE1801DTX6)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 6 in W, Polyester, Silver (EE2806TFX10)
- LIFT-ALL Web Sling, Type X, 6 ft L, 1 in W, Polyester, Silver (DOSEE1801TFX6)
- LIFT-ALL Web Sling, Type 3, 15 ft L, 4 in W, Polyester, Silver (EE1804TFX15)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 2 in W, Polyester, Yellow (EE1802DFX6)
- Lift-All Slings