Shop All Web Slings
Lift-All
Web Sling, Type X, 3 ft L, 1 in W, Polyester, Silver
Mfr # DOSEE1801TFX3
Zoro # G4024404
original price:
$154.99
5% off
new price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type X
- Sling Length 3 ft
- Material Tuff-Edge
- Length of Sling Leg 2.5 ft
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # DOSEE1801TFX3
- Zoro # G4024404
- UPC # 697886613358
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 3 ft |
Length of Sling Leg | 2.5 ft |
Length | 3 ft. |
Sling Width | 1 in |
Master Link/Bail Opening Width | 2 1/2 in |
Width | 1" |
Master Link/Bail Overall Height | 6 1/8 in |
Master Link/Bail Opening Height | 5 in |
Eye Length | 8 1/2 in |
Overall Width | 1 in |
Master Link Inside Length | 5 in |
Hook Opening Width | 1 in |
Master Link Inside Width | 2 1/2 in |
Description
Bridle Web Sling, Sling Type Type X, Sling Material Polyester, Number of Plies 1, Sling Length 3 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 2, Vertical Hitch Capacity 1,600 lb, Choker Hitch Capacity 1,280 lb, Basket Hitch Capacity 3,200 lb, Basket Hitch Capacity @ 30 Degrees 1,600 lb, Basket Hitch Capacity @ 60 Degrees 2,700 lb, Tag Features None, Color Silver, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA, Basket Hitch Capacity @ 45 Degrees 2,200 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Hook Clevis Slip 3/8 G43 ZP w/SS Latch (HCS038-L)
- YOKE Self Locking Slip Hook, Alloy Steel, G100 (X-027-07)
- ZORO SELECT Guard Rail, 3 Ribbed Bolt on, L 104In (5JEU2)
- ZORO SELECT Caster Wheel, Polyolefin, 5in, 350 lb, Black (26Y368)
- LIFT-ALL Web Sling, Type X, 6 ft L, 1 in W, Polyester, Silver (DOSEE1801TFX6)
- LIFT-ALL Web Sling, Type 5, 14 ft L, 1 in W, Nylon, Yellow (EN2801NX14)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 2 in W, Nylon, Yellow (EE2602NTX2)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 2 in W, Polyester, Yellow (EE2602DFX4)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 1 in W, Polyester, Silver (EE1801TFX10)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 3 in W, Nylon, Yellow (EE2803NFX20)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Yellow (EE2802NFX20)
- Lift-All Slings