Shop All Web Slings
Lift-All
Web Sling, Type U, 9 ft L, 3 in W, Nylon, Yellow
Mfr # UU2603NX9
Zoro # G6564354
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type U
- Sling Length 9 ft
- Material Nylon
- Length of Sling Leg 7.8 ft
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # UU2603NX9
- Zoro # G6564354
- UPC # 697886631581
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 9 ft |
Length of Sling Leg | 7.8 ft |
Length | 9 ft. |
Sling Width | 3 in |
Master Link/Bail Opening Height | 5 1/8 in |
Master Link/Bail Overall Height | 7 1/8 in |
Width | 3" |
Master Link/Bail Opening Width | 3 1/8 in |
Eye Length | 11 in |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type U, Sling Material Nylon, Number of Plies 2, Sling Length 9 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 6,600 lb, Choker Hitch Capacity 5,280 lb, Basket Hitch Capacity 13,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/4 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 20' (PRS10EE-20)
- HARRINGTON Beam Clamp, 10000 lb. (UBC050)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 60 x 30, 2000 Lb. Capacity, 6 Rubber Casters (952518)
- KINEDYNE Winch Bar w/Knurled Handle (37030GRA)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Nylon, Yellow (EE1602NFX16)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 2 in W, Nylon, Yellow (EE1602NFX2)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Yellow (EE1802NFX12)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Polyester, Silver (EN1801TX3)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 1 in W, Nylon, Yellow (EE1601NTX4)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 4 in W, Polyester, Yellow (EE2604DFX16)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 1 in W, Polyester, Yellow (EE1601DFX5)
- Lift-All Web Slings