Shop All Web Slings
Lift-All
Web Sling, Type U, 5 ft L, 3 in W, Polyester, Yellow
Mfr # UU1803DX5
Zoro # G7210585
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Type Type U
- Sling Length 5 ft
- Material Polyester
- Length of Sling Leg 3.8 ft
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # UU1803DX5
- Zoro # G7210585
- UPC # 697886275730
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 5 ft |
Length of Sling Leg | 3.8 ft |
Length | 5 ft. |
Sling Width | 3 in |
Master Link/Bail Opening Width | 3 1/8 in |
Width | 3" |
Master Link/Bail Opening Height | 5 1/8 in |
Master Link/Bail Overall Height | 7 1/8 in |
Eye Length | 11 in |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type U, Sling Material Polyester, Number of Plies 1, Sling Length 5 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" Track Anchor Point Tie Down Kit- Black (APK2BL-PKG)
- MAGLINER General Purpose Hand Truck, 48 In. (HMK116AA35)
- LUXOR 24” x 18” Plastic Utility Cart, Three Shelf, Black (SEC111HD-B)
- DAYTON Electric Chain Hoist, 800 lb, 10 ft, Hook Mounted - No Trolley, 115V, Red (4ZY98)
- LIFT-ALL Web Sling, Type 3, 18 ft L, 1 in W, Polyester, Yellow (EE1601DFX18)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 2 in W, Polyester, Yellow (EN1802DX10)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (EE2601NFX6)
- LIFT-ALL Web Sling, Type 5, 20 ft L, 1 in W, Nylon, Yellow (EN1601NX20)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 6 in W, Polyester, Yellow (EE2806DTX12)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 4 in W, Nylon, Yellow (EE2804NTX12)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 1 in W, Polyester, Yellow (EE2601DTX8)
- Lift-All Web Slings