Shop All Web Slings
Lift-All
Web Sling, Type U, 5 ft L, 3 in W, Nylon, Yellow
Mfr # UU2603NX5
Zoro # G6533222
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type U
- Sling Length 5 ft
- Material Nylon
- Length of Sling Leg 3.8 ft
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # UU2603NX5
- Zoro # G6533222
- UPC # 697886276126
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 5 ft |
Length of Sling Leg | 3.8 ft |
Length | 5 ft. |
Sling Width | 3 in |
Master Link/Bail Overall Height | 7 1/8 in |
Master Link/Bail Opening Width | 3 1/8 in |
Master Link/Bail Opening Height | 5 1/8 in |
Width | 3" |
Eye Length | 11 in |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type U, Sling Material Nylon, Number of Plies 2, Sling Length 5 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 6,600 lb, Choker Hitch Capacity 5,280 lb, Basket Hitch Capacity 13,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/4 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 40 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1340-2)
- OZ LIFTING PRODUCTS Trolley, 2000 lb. (OZ1PBT)
- BIL-JAX AS2100 Quad Ripple 4' x 8' Deck (C105-20-7)
- ZORO SELECT Dock Seal, 10 In., For 9 Ft H Doors (D-350-10)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 1 in W, Polyester, Yellow (EE1801DTX4)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 1 in W, Nylon, Yellow (EN1601NX4)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 1 in W, Polyester, Yellow (EE1601DTX10)
- LIFT-ALL Round Sling, Endless, Yellow (EN90X15)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 2 in W, Polyester, Yellow (EE1602DTX2)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Yellow (EE2802NFX20)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 2 in W, Polyester, Silver (EE1802TTX4)
- Lift-All Slings