Shop All Web Slings
Lift-All
Web Sling, Type U, 5 ft L, 2 in W, Nylon, Yellow
Mfr # UU1602NX5
Zoro # G6416514
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type U
- Sling Length 5 ft
- Material Nylon
- Length of Sling Leg 4.1 ft
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # UU1602NX5
- Zoro # G6416514
- UPC # 697886276089
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 5 ft |
Length of Sling Leg | 4.1 ft |
Length | 5 ft. |
Sling Width | 2 in |
Master Link/Bail Opening Width | 2 1/8 in |
Master Link/Bail Opening Height | 3 5/8 in |
Width | 2" |
Master Link/Bail Overall Height | 5 1/8 in |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type U, Sling Material Nylon, Number of Plies 1, Sling Length 5 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 2,400 lb, Choker Hitch Capacity 1,900 lb, Basket Hitch Capacity 4,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/4 In, L100Ft, WLL1220Lb, 7x7, Steel, Strand Type: 7 x 7 (2TAC5)
- EGA PRODUCTS 120" All-Welded Access Stairway, 9 Steps, 300 lb. Load Capacity (H015)
- ZORO SELECT Wire Cart, 2 Shelf, Chrome, 41x18x39 In. (3TNZ8)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 26-066 3/4 in. x 100 ft. 5 Star Manila Rope (26-066)
- LIFT-ALL Web Sling, Type U, 13 ft L, 2 in W, Nylon, Yellow (UU1602NX13)
- LIFT-ALL Web Sling, Type U, 4 ft L, 2 in W, Nylon, Yellow (UU1602NX4)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 2 in W, Nylon, Yellow (EN1102NX6)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 1 in W, Polyester, Yellow (EE1801DTX6)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 2 in W, Polyester, Silver (EE2802TTX6)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 2 in W, Polyester, Yellow (EE2802DFX12)
- LIFT-ALL Web Sling, Type 4, 14 ft L, 6 in W, Polyester, Yellow (EE1606DTX14)
- Lift-All Web Slings