Shop All Web Slings
Lift-All
Web Sling, Type U, 3 ft L, 4 in W, Nylon, Yellow
Mfr # UU1804NX3
Zoro # G6577916
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type U
- Sling Length 3 ft
- Length of Sling Leg 1.6 ft
- Material Nylon
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # UU1804NX3
- Zoro # G6577916
- UPC # 697886118952
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 3 ft |
Length of Sling Leg | 1.6 ft |
Length | 3 ft. |
Sling Width | 4 in |
Width | 4" |
Master Link/Bail Opening Width | 4 1/8 in |
Master Link/Bail Overall Height | 8 1/2 in |
Master Link/Bail Opening Height | 6 1/8 in |
Eye Length | 12 in |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type U, Sling Material Nylon, Number of Plies 1, Sling Length 3 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC331036)
- ZORO SELECT Mobile Bar Cradle Rack, H 30, W 28, L 96 (BCTE-2896-4K-95)
- US CARGO CONTROL Nylon Lifting Sling - Endless - 2" x 6' - 3-ply (EN3-902-06-T5)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow (EEF1-901-3)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 2 in W, Polyester, Silver (EE2802TTX10)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 3 in W, Polyester, Yellow (EE1803DFX16)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 4 in W, Polyester, Yellow (EE1604DFX8)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 1 in W, Polyester, Yellow (EE1601DFX12)
- LIFT-ALL Web Sling, Type 5, 14 ft L, 1 in W, Polyester, Yellow (EN1801DX14)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EE2802NFX6)
- STREN-FLEX Synthetic Web Sling, Type 6, 10 ft L, 6 in W, Nylon, Black (RE1-906-10)
- Lift-All Web Slings