Shop All Web Slings
Lift-All
Web Sling, Type U, 3 ft L, 3 in W, Nylon, Yellow
Mfr # UU1803NX3
Zoro # G6510822
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type U
- Sling Length 3 ft
- Length of Sling Leg 1.8 ft
- Material Nylon
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # UU1803NX3
- Zoro # G6510822
- UPC # 697886118815
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 3 ft |
Length of Sling Leg | 1.8 ft |
Length | 3 ft. |
Sling Width | 3 in |
Master Link/Bail Opening Height | 5 1/8 in |
Master Link/Bail Overall Height | 7 1/8 in |
Master Link/Bail Opening Width | 3 1/8 in |
Width | 3" |
Eye Length | 11 in |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type U, Sling Material Nylon, Number of Plies 1, Sling Length 3 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Steel, 5 in., 1000 lb., B (1NVC3)
- INDUSCO Manila Rope, Block, 4", Triple Wood, w/Hook (16900126)
- MARATHON Wheel Semipn8X1.625Offst (00432)
- MAG-MATE Low Skid Boot, 1-3/8inHx3-1/8inLx3-1/8inW (BB30)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 2 in W, Polyester, Yellow (EN2602DX4)
- LIFT-ALL 6 ft. x 2 in. Polyester Flat Eye and Eye Web Sling in Yellow (EE2802DFX6)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 1 in W, Polyester, Yellow (EE2601DFX14)
- LIFT-ALL Web Sling, Type 5, 7 ft L, 1 in W, Polyester, Yellow (EN1601DX7)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Yellow (EE2802NFX12)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 4 in W, Polyester, Silver (EE1804TTX10)
- STREN-FLEX Eye and Eye Twist Sling, 6inx3 ft., 9600lb (EET1-906P)
- Lift-All Slings