Shop All Web Slings
Lift-All
Web Sling, Type U, 3 ft L, 2 in W, Polyester, Yellow
Mfr # UU1802DX3
Zoro # G6880343
product price: $70.45
/ea
$70.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type U
- Sling Length 3 ft
- Material Polyester
- Length of Sling Leg 2.1 ft
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # UU1802DX3
- Zoro # G6880343
- UPC # 697886267476
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 3 ft |
Length of Sling Leg | 2.1 ft |
Length | 3 ft. |
Sling Width | 2 in |
Master Link/Bail Overall Height | 5 1/8 in |
Width | 2" |
Master Link/Bail Opening Height | 3 5/8 in |
Master Link/Bail Opening Width | 2 1/8 in |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type U, Sling Material Polyester, Number of Plies 1, Sling Length 3 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC831036)
- KEEPER J-Hook, 3/8" W, Multicolored (06014)
- COTTERMAN 60 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity (A3R1822A3B3C50P6)
- LITTLE GIANT Mobile Storage Locker, 2 Shelf, 24x60 (SC2-2460-6PH)
- LIFT-ALL Web Sling, Type U, 5 ft L, 2 in W, Polyester, Yellow (UU1802DX5)
- LIFT-ALL Web Sling, Type U, 4 ft L, 2 in W, Polyester, Yellow (UU1802DX4)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 2 in W, Polyester, Yellow (EN1602DX8)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 1 in W, Polyester, Yellow (EE1601DFX9)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 1 in W, Polyester, Yellow (EN2601DX5)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Polyester, Yellow (EE2802DFX16)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 2 in W, Polyester, Silver (EN1802TX8)
- Lift-All Web Slings