Shop All Web Slings
Lift-All
Web Sling, Type U, 20 ft L, 4 in W, Nylon, Yellow
Mfr # UU1604NX20
Zoro # G6550975
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type U
- Sling Length 20 ft
- Length of Sling Leg 18.6 ft
- Material Nylon
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # UU1604NX20
- Zoro # G6550975
- UPC # 697886140090
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 20 ft |
Length of Sling Leg | 18.6 ft |
Length | 20 ft. |
Sling Width | 4 in |
Master Link/Bail Overall Height | 8 1/2 in |
Master Link/Bail Opening Height | 6 1/8 in |
Master Link/Bail Opening Width | 4 1/8 in |
Width | 4" |
Eye Length | 12 in |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type U, Sling Material Nylon, Number of Plies 1, Sling Length 20 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 2,400 lb, Choker Hitch Capacity 1,900 lb, Basket Hitch Capacity 4,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R2630A1E30B3C2P6)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101135)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 800 lb Load Capacity (2104R1820A3E12B4C1P6)
- FABENCO Safety Gate, 24"-30", Powder Coat (G72-27PC)
- LIFT-ALL Web Sling, Type 3, Silver (EE1801TFX2)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Nylon, Yellow (EN1101NX3)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Polyester, Yellow (EE2802DFX16)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 2 in W, Polyester, Silver (EE2802TTX20)
- LIFT-ALL Web Sling, Type 4, 16 ft L, 1 in W, Polyester, Yellow (EE1601DTX16)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow (EE2602NFX8)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 2 in W, Polyester, Yellow (EE1802DTX12)
- Lift-All Slings