Shop All Web Slings
Lift-All
Web Sling, Type U, 18 ft L, 4 in W, Nylon, Yellow
Mfr # UU2604NX18
Zoro # G6619593
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type U
- Sling Length 18 ft
- Length of Sling Leg 16.6 ft
- Material Nylon
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # UU2604NX18
- Zoro # G6619593
- UPC # 697886140786
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 18 ft |
Length of Sling Leg | 16.6 ft |
Length | 18 ft. |
Sling Width | 4 in |
Master Link/Bail Opening Width | 4 1/8 in |
Master Link/Bail Opening Height | 6 1/8 in |
Width | 4" |
Master Link/Bail Overall Height | 8 1/2 in |
Eye Length | 12 in |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type U, Sling Material Nylon, Number of Plies 2, Sling Length 18 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 8,600 lb, Choker Hitch Capacity 6,900 lb, Basket Hitch Capacity 17,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/4 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roller Kit, PK4 (MH2MPR702G)
- AP PRODUCTS AP Products 018-338-BLK Slide-In Secondary Seal (018-338-BLK)
- KEEPER 15'X1" Ratchet Tie-Down, Org, S-Hooks, 500Lbs WLL, PK4 (5506)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 3,600 lb (2G24486PHBK)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 4 in W, Polyester, Yellow (EE1604DFX16)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 1 in W, Polyester, Yellow (EE2601DTX6)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 2 in W, Polyester, Silver (EE1802TFX3)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 4 in W, Polyester, Silver (EE1804TFX16)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 3 in W, Nylon, Yellow (EE2803NFX4)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 1 in W, Polyester, Yellow (EE2601DTX10)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 1 in W, Polyester, Yellow (EN1601DX4)
- Lift-All Web Slings