Shop All Web Slings
Lift-All
Web Sling, Type U, 18 ft L, 2 in W, Polyester, Yellow
Mfr # UU2602DX18
Zoro # G7258772
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type U
- Sling Length 18 ft
- Material Polyester
- Length of Sling Leg 17.1 ft
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # UU2602DX18
- Zoro # G7258772
- UPC # 697886271459
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 18 ft |
Length of Sling Leg | 17.1 ft |
Length | 18 ft. |
Sling Width | 2 in |
Master Link/Bail Overall Height | 5 1/8 in |
Width | 2" |
Master Link/Bail Opening Height | 3 5/8 in |
Master Link/Bail Opening Width | 2 1/8 in |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type U, Sling Material Polyester, Number of Plies 2, Sling Length 18 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/4 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Nylon Sling, Endless Type 5, One Ply, 2 in Web Width, 20 ft Length, 6,400 lb Vertical Capacity (EN1-802-20)
- OMEGALIFT Wheel Dolly, 20-1/2" L x 13-7/8" W (47020)
- WELLINGTON ROPE DERBY BLU 5/8""X140' (P7240S0200B48S)
- DAYTON Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 115V, Red (2GTD3)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 2 in W, Polyester, Silver (EE2802TFX9)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 2 in W, Polyester, Yellow (EE2802DFX3)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 1 in W, Polyester, Yellow (EE1601DFX14)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Yellow (EE2801NFX8)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 6 in W, Nylon, Yellow (EE1806NFX10)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 3 in W, Polyester, Yellow (EE2603DTX12)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 3 in W, Polyester, Yellow (EE1603DFX4)
- Lift-All Slings