Shop All Web Slings
Lift-All
Web Sling, Type U, 17 ft L, 2 in W, Nylon, Yellow
Mfr # UU2602NX17
Zoro # G6520455
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type U
- Sling Length 17 ft
- Material Nylon
- Length of Sling Leg 16.1 ft
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # UU2602NX17
- Zoro # G6520455
- UPC # 697886631482
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 17 ft |
Length of Sling Leg | 16.1 ft |
Length | 17 ft. |
Sling Width | 2 in |
Master Link/Bail Opening Height | 3 5/8 in |
Master Link/Bail Overall Height | 5 1/8 in |
Width | 2" |
Master Link/Bail Opening Width | 2 1/8 in |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type U, Sling Material Nylon, Number of Plies 2, Sling Length 17 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/4 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (WA103228X)
- US CARGO CONTROL 9" Rubber Tarp Straps (bundle of 10) Natural Rubber (RT09CR10)
- SHEPHERD CASTER 100mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 225 lb (PUT100741BK)
- METALTECH Metal Tech Steel Silver Scaffolding Spring Lock (M-MLC1S)
- LIFT-ALL Web Sling, Type 5, Yellow (EN2801NX6)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Polyester, Yellow (EN2801DX3)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 3 in W, Polyester, Yellow (EE2803DFX6)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 3 in W, Polyester, Yellow (EE1803DTX6)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 1 in W, Polyester, Silver (EN2801TX12)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 4 in W, Polyester, Yellow (EE2604DFX20)
- LIFT-ALL Web Sling, Type 3, 13 ft L, 3 in W, Nylon, Yellow (EE2803NFX13)
- Lift-All Slings