Shop All Web Slings
Lift-All
Web Sling, Type U, 15 ft L, 4 in W, Polyester, Yellow
Mfr # UU2604DX15
Zoro # G7159731
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type U
- Sling Length 15 ft
- Length of Sling Leg 13.6 ft
- Material Polyester
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # UU2604DX15
- Zoro # G7159731
- UPC # 697886633769
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 15 ft |
Length of Sling Leg | 13.6 ft |
Length | 15 ft. |
Sling Width | 4 in |
Master Link/Bail Overall Height | 8 1/2 in |
Master Link/Bail Opening Width | 4 1/8 in |
Width | 4" |
Master Link/Bail Opening Height | 6 1/8 in |
Eye Length | 12 in |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type U, Sling Material Polyester, Number of Plies 2, Sling Length 15 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 8,600 lb, Choker Hitch Capacity 6,900 lb, Basket Hitch Capacity 17,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/4 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Single Pulley, Aluminum, Capacity 5171 lb. (P05WN)
- COTTERMAN 192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (1515R2642A2E20B4W4C1P3)
- ZORO SELECT Material Handling Cart, Green (N1017261-GREEN)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Nylon, Yellow (EN1101NX6)
- LIFT-ALL Web Sling, Type 3, 19 ft L, 3 in W, Polyester, Yellow (EE2603DFX19)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 2 in W, Nylon, Yellow (EN1802NX8)
- LIFT-ALL Web Sling, Type U, 4 ft L, 3 in W, Polyester, Silver (UU2803TX4)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 2 in W, Nylon, Yellow (EN2802NX4)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 4 in W, Polyester, Yellow (EE2604DFX16)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 2 in W, Polyester, Silver (EE2802TFX9)
- STREN-FLEX Web Sling, Flat Eye, 10 ft L, 1,600 lb Cap. (EEF-1-901PHV)
- Lift-All Web Slings