Shop All Web Slings
Lift-All
Web Sling, Type U, 14 ft L, 2 in W, Polyester, Yellow
Mfr # UU2602DX14
Zoro # G6890843
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type U
- Sling Length 14 ft
- Length of Sling Leg 13.1 ft
- Material Polyester
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # UU2602DX14
- Zoro # G6890843
- UPC # 697886271435
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 14 ft |
Length of Sling Leg | 13.1 ft |
Length | 14 ft. |
Sling Width | 2 in |
Master Link/Bail Overall Height | 5 1/8 in |
Master Link/Bail Opening Height | 3 5/8 in |
Master Link/Bail Opening Width | 2 1/8 in |
Width | 2" |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type U, Sling Material Polyester, Number of Plies 2, Sling Length 14 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/4 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 5 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S515-SSR-TP3-2-R-2)
- VESTIL Mobile Drum Dolly-Adjustable, 1000 lb. (DRUM-X-H)
- WARN INDUSTRIES Warn 95950 Zeon 12-S Winch (95950)
- ZORO SELECT Climbing Rope, 7/16 in x 600 ft, 24 Strand (20TL56)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 1 in W, Polyester, Yellow (EE1601DFX4)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 3 in W, Polyester, Silver (EE2803TTX12)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 3 in W, Polyester, Yellow (EE1803DFX16)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 1 in W, Polyester, Yellow (EE1601DFX10)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 2 in W, Nylon, Yellow (EN1102NX4)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 1 in W, Polyester, Silver (EN2801TX5)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 8 ft Length, 6,400 lb Vertical Capacity (EE2-802-08)
- Lift-All Web Slings