Shop All Web Slings
Lift-All
Web Sling, Type U, 10 ft L, 3 in W, Nylon, Yellow
Mfr # UU2603NX10
Zoro # G6516763
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type U
- Sling Length 10 ft
- Material Nylon
- Length of Sling Leg 8.8 ft
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # UU2603NX10
- Zoro # G6516763
- UPC # 697886140595
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Length of Sling Leg | 8.8 ft |
Length | 10 ft. |
Sling Width | 3 in |
Master Link/Bail Opening Width | 3 1/8 in |
Width | 3" |
Master Link/Bail Opening Height | 5 1/8 in |
Master Link/Bail Overall Height | 7 1/8 in |
Eye Length | 11 in |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type U, Sling Material Nylon, Number of Plies 2, Sling Length 10 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 6,600 lb, Choker Hitch Capacity 5,280 lb, Basket Hitch Capacity 13,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/4 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER One-Person Scaffolding Stage, 16 Ft. L (2016)
- PRIME-LINE 16 in. Window Block and Tackle Sash Balance Single Pack (FA 1540)
- VESTIL Blue Deluxe Portable Cylinder Lifter 500lb Capacity Pneumatic Wheel (CYL-DLX-1-PN)
- KINGCORD 3/8 in. x 50 ft. White Twisted Nylon Rope (300131BGV1)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 4 in W, Polyester, Silver (EE1804TTX10)
- LIFT-ALL Web Sling, Type 4, 5 ft L, 6 in W, Polyester, Silver (EE1806TTX5)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 6 in W, Polyester, Silver (EE1806TFX9)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 1 in W, Nylon, Yellow (EN1601NX10)
- LIFT-ALL Web Sling, Type 4, 5 ft L, 2 in W, Polyester, Yellow (EE2802DTX5)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 2 in W, Polyester, Yellow (EN1802DX6)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Yellow/Black (EEF2-901CE-10)
- Lift-All Slings