Shop All Web Slings
Lift-All
Web Sling, Type U, 10 ft L, 2 in W, Polyester, Yellow
Mfr # UU1602DX10
Zoro # G6551711
product price: $84.25
/ea
Free Shipping & Returns
$84.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type U
- Sling Length 10 ft
- Material Polyester
- Length of Sling Leg 9.1 ft
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # UU1602DX10
- Zoro # G6551711
- UPC # 697886271114
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Length of Sling Leg | 9.1 ft |
Length | 10 ft. |
Sling Width | 2 in |
Master Link/Bail Overall Height | 5 1/8 in |
Master Link/Bail Opening Width | 2 1/8 in |
Width | 2" |
Master Link/Bail Opening Height | 3 5/8 in |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type U, Sling Material Polyester, Number of Plies 1, Sling Length 10 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 2,400 lb, Choker Hitch Capacity 1,900 lb, Basket Hitch Capacity 4,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Four Wheel Multi-Position Steel Hand Truck 600 lb Non-Marking Casters (TWC-600-DLX)
- ZORO SELECT Standard Plate Caster, 4" Wheel Dia. (55KJ60)
- CM 632 Plain Manual Trolley, 6000 Lb Load, 4 To 614 In, 8 To 18 In, 10 In, 312 In (3230)
- GLEASON REEL Jib Kit, Bench, 3 ft. Fixed x 4 ft. Rail (W3F-030400)
- LIFT-ALL Web Sling, Type 5, 20 ft L, 1 in W, Nylon, Yellow (EN1601NX20)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 2 in W, Polyester, Silver (EE1802TTX8)
- LIFT-ALL Web Sling, Type 5, 2 ft L, 1 in W, Nylon, Yellow (EN2801NX2)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 2 in W, Polyester, Yellow (EE1802DFX7)
- LIFT-ALL Web Sling, Type 5, 11 ft L, 2 in W, Polyester, Yellow (EN2602DX11)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow (EE1601NFX3)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 2 in W, Polyester, Yellow (EN1602DX8)
- Lift-All Web Slings