Shop All Web Slings
Lift-All
Web Sling, Type 6, 4 ft L, 2 in W, Polyester, Black
Mfr # RE1802TX4
Zoro # G6504014
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 6
- Sling Length 4 ft
- Material Tuff-Edge
- Number of Sling Legs 1
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # RE1802TX4
- Zoro # G6504014
- UPC # 697886639235
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length | 4 ft. |
Sling Width | 2 in |
Eye Length | 9 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 6, Sling Material Polyester, Number of Plies 1, Sling Length 4 ft, Eye Length 9 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 4,500 lb, Choker Hitch Capacity 3,600 lb, Basket Hitch Capacity 9,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 5/16 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON LIFTING EQUIPMENT 3/4 Ton Lever Chain Hoist, 20 Ft, Galv. Chain (LH075-20-G)
- CAMPBELL CHAIN & FITTINGS Replacement Cam/Pad Kit for all 3 ton GX Clamps, except RPC (6506031)
- DAYTON Anti-Skid Pad (MH5ERK502G)
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 20-1/4 cu. ft. (FG102800BLA)
- LIFT-ALL Web Sling, Type 6, 8 ft L, 2 in W, Polyester, Black (RE1802TX8)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 1 in W, Polyester, Yellow (EN2801DX10)
- LIFT-ALL Web Sling, Type 3, 18 ft L, 2 in W, Polyester, Silver (EE1802TFX18)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Yellow (EE1802NFX20)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 4 in W, Polyester, Silver (EE2804TTX12)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 2 in W, Nylon, Yellow (EE2802NTX6)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Yellow (EEF2-902-12)
- Lift-All Slings