Shop All Web Slings
Lift-All
Web Sling, Type 5, 8 ft L, 2 in W, Nylon, Yellow
Mfr # EN1802NX8
Zoro # G2289771
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 8 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EN1802NX8
- Zoro # G2289771
- UPC # 697886134822
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Length | 8 ft. |
Sling Width | 2 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 5, Sling Material Nylon, Number of Plies 1, Sling Length 8 ft, Eye Length Not Applicable, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOT MASTER Leveling Caster, Ratchet, 50 mm Nylon Wheel, 2-1/2 x 3-1/4 Plate, Swivel, 250 kg Cap, NBR Pad, Black (GDR-60-F-NYN-FBL-PUS)
- DAYTON Thrust Washer B, PK2 (EC-14)
- MAGCOA Magcoa Heavy Duty Hand Truck, Pneumatic (A12-B1-C6-D5)
- VESTIL Blue Appliance Cart Ratchet 1200 lb Capacity 60 in Height (APPL-1200-60)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 2 in W, Nylon, Yellow (EN1802NX12)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 2 in W, Nylon, Yellow (EN1802NX10)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 2 in W, Nylon, Yellow (EN1802NX5)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 2 in W, Polyester, Yellow (EE2602DFX4)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Polyester, Yellow (EN2601DX6)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 1 in W, Polyester, Yellow (EN2801DX12)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 1 in W, Polyester, Yellow (EE1601DFX4)
- Lift-All Slings