Shop All Web Slings
Lift-All
Web Sling, Type 5, 7 ft L, 4 in W, Nylon, Yellow
Mfr # EN1604NX7
Zoro # G7133436
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 7 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EN1604NX7
- Zoro # G7133436
- UPC # 697886630805
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 7 ft |
Length | 7 ft. |
Sling Width | 4 in |
Width | 4" |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 5, Sling Material Nylon, Number of Plies 1, Sling Length 7 ft, Eye Length Not Applicable, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 8,600 lb, Choker Hitch Capacity 6,900 lb, Basket Hitch Capacity 17,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE HAND TRUCKS Milwaukee Hand Truck - D-Handle - Pneumatic Wheels - 800 Lb. Capacity - Black & Red (49515)
- PROTEKTIVE PAK ESD Tray, 20in.Lx14in.Wx14in.D, Corrugated (37750)
- ZORO SELECT Grab Hook, 15,000 lb. Work Load, Blue (8429620)
- VESTIL Machinery Skates - Steerable (SSKT-3)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 1 in W, Polyester, Silver (EE1801TFX3)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 4 in W, Polyester, Yellow (EE2804DFX3)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 3 in W, Polyester, Yellow (EE2803DTX6)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 2 in W, Polyester, Yellow (EE2602DFX7)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Nylon, Yellow (EE2802NFX16)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 2 in W, Polyester, Silver (EE1802TTX6)
- LIFT-ALL Web Sling, Type 6, 4 ft L, 2 in W, Polyester, Black (RE2802TX4)
- Lift-All Web Slings