Shop All Web Slings
Lift-All
Web Sling, Type 5, 6 ft L, 2 in W, Polyester, Yellow
Mfr # EN2602DX6
Zoro # G7100231
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 6 ft
- Material Polyester
- Color Yellow
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # EN2602DX6
- Zoro # G7100231
- UPC # 697886270698
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length | 6 ft. |
Sling Width | 2 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 2, Sling Length 6 ft, Eye Length Not Applicable, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 9,600 lb, Choker Hitch Capacity 7,700 lb, Basket Hitch Capacity 19,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/4 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rgd Plat Caster, Polyolefin, 2 in., 100 lb. (1UHT1)
- ANCRA SilverCap, Overdrive Ratcheting Cap (49723-10-GRA)
- VESTIL Forged Stl Forks, Carriage Pins, 5K, 60", PR (F4-1.75-60-CPL)
- METRO Wire Cart, 24 In. W, 48 In. L, Wire (65121-IP)
- LIFT-ALL Web Sling, Type 5, 11 ft L, 2 in W, Polyester, Yellow (EN2602DX11)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 2 in W, Polyester, Yellow (EN2602DX4)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 2 in W, Polyester, Yellow (EN2602DX10)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 3 in W, Polyester, Silver (EE1803TFX20)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 3 in W, Polyester, Yellow (EN1603DX6)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 4 in W, Polyester, Silver (EN2804TX8)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 2 in W, Polyester, Silver (EN2802TX12)
- Lift-All Web Slings