Shop All Web Slings
Lift-All
Web Sling, Type 5, 6 ft L, 2 in W, Polyester, Yellow
Mfr # EN1802DX6
Zoro # G7525926
original price:
$24.05
5% off
new price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 6 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EN1802DX6
- Zoro # G7525926
- UPC # 697886266592
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length | 6 ft. |
Sling Width | 2 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 1, Sling Length 6 ft, Eye Length Not Applicable, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leveling Caster, Nylon, 2 in., 1100 lb. (WMS-60S)
- ZORO SELECT Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Steel, Flat, 2 Shelves (RSC12-EX1830-2-5PO-95)
- STREN-FLEX Synthetic Web Sling, Type 4, 3 ft L, 1 in W, Nylon, Yellow (EET1-901-3)
- VESTIL Non Adjustable Pallet Jockey (PJ-1005)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 2 in W, Polyester, Yellow (EN1802DX5)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 2 in W, Polyester, Yellow (EN1802DX8)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 2 in W, Polyester, Yellow (EN1802DX4)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow (EE2602NFX10)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Nylon, Yellow (EN1201NX3)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 1 in W, Polyester, Silver (EE1801TFX14)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Yellow (EEF2-902-20)
- Lift-All Slings