Shop All Web Slings
Lift-All
Web Sling, Type 5, 6 ft L, 2 in W, Polyester, Yellow
Mfr # EN1602DX6
Zoro # G2637607
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 6 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EN1602DX6
- Zoro # G2637607
- UPC # 697886270193
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length | 6 ft. |
Sling Width | 2 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 1, Sling Length 6 ft, Eye Length Not Applicable, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Alum Walk Ramp Overlap Style, 120x28" (AWR-28-10A)
- LEVEL-EZE Ladder Z Leveler with Swivel Feet (EZE1000-2)
- ZORO SELECT Scaffold Caster, Polyurethane, 6 in, 800 lb (5VP48)
- ZORO SELECT Rope, Polypropylene, 3/8in Dia, 500 ft. (610120-00500-111)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 2 in W, Polyester, Yellow (EN1602DX12)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 2 in W, Polyester, Yellow (EN1602DX4)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 2 in W, Polyester, Yellow (EN1602DX10)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 3 in W, Polyester, Silver (EE2803TFX5)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 2 in W, Polyester, Silver (EE1802TFX2)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 1 in W, Nylon, Yellow (EN2601NX12)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 4 in W, Polyester, Yellow (EE1604DFX20)
- Lift-All Slings