Shop All Web Slings
Lift-All
Web Sling, Type 5, 6 ft L, 2 in W, Polyester, Silver
Mfr # EN2802TX6
Zoro # G6101611
original price:
$56.76
18% off
new price: $46.25
/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 6 ft
- Material Tuff-Edge
- Color Silver
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EN2802TX6
- Zoro # G6101611
- UPC # 697886116712
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length | 6 ft. |
Sling Width | 2 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 2, Sling Length 6 ft, Eye Length Not Applicable, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 12,400 lb, Choker Hitch Capacity 9,900 lb, Basket Hitch Capacity 24,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 5/16 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD ADA Compliant Ramp, Flush, 39-1/4 In (R125XRCE-15-40)
- ZORO SELECT Bollard Cover, Smooth Style, 55" H Overall (DT452YNT)
- CHECKERS Wheel Chock, 10 In H, Urethane, Yellow (MC3010)
- DAYTON Wheel, Complete (401-11)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 2 in W, Polyester, Silver (EN2802TX10)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 2 in W, Polyester, Silver (EN2802TX12)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 2 in W, Polyester, Silver (EN2802TX4)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 2 in W, Polyester, Silver (EN1802TX10)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 1 in W, Nylon, Yellow (EE2801NTX2)
- LIFT-ALL Web Sling, Type U, 14 ft L, 4 in W, Polyester, Silver (UU1804TX14)
- LIFT-ALL Web Sling, Type U, 5 ft L, 2 in W, Polyester, Yellow (UU1802DX5)
- Lift-All Slings