Shop All Web Slings
Lift-All
Web Sling, Type 5, 5 ft L, 1 in W, Polyester, Yellow
Mfr # EN2801DX5
Zoro # G6206085
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 5 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # EN2801DX5
- Zoro # G6206085
- UPC # 697886275679
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 5 ft |
Length | 5 ft. |
Sling Width | 1 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 2, Sling Length 5 ft, Eye Length Not Applicable, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 6,200 lb, Choker Hitch Capacity 4,900 lb, Basket Hitch Capacity 12,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/16 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Mini Aluminum Carousel, 12" dia. (CA-5-12)
- WERNER 12 ft Fiberglass Stepladder, 375 lb Capacity (7312)
- DAYTON Round Sling, Endless, 8 ft., 2600 lb. (2MJK9)
- GLOBAL INDUSTRIAL Heavy Gauge Galvanized Steel Cargo Control Jack Bar, 1-1/2 O.D. (989067)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Polyester, Yellow (EN2801DX6)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 1 in W, Polyester, Yellow (EN2801DX12)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 1 in W, Polyester, Yellow (EN2801DX4)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 2 in W, Polyester, Yellow (EN1802DX8)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 2 in W, Nylon, Yellow (EE2802NTX10)
- LIFT-ALL Web Sling, Type 4, 13 ft L, 1 in W, Polyester, Silver (EE2801TTX13)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 4 in W, Polyester, Yellow (EE2804DFX3)
- Lift-All Web Slings