Shop All Web Slings
Lift-All
Web Sling, Type 5, 4 ft L, 6 in W, Polyester, Yellow
Mfr # EN2606DX4
Zoro # G6978867
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 4 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EN2606DX4
- Zoro # G6978867
- UPC # 697886270988
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length | 4 ft. |
Sling Width | 6 in |
Width | 6" |
Overall Width | 6 in |
Description
Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 2, Sling Length 4 ft, Eye Length Not Applicable, Overall Width 6 in, Number of Legs 1, Vertical Hitch Capacity 22,500 lb, Choker Hitch Capacity 18,000 lb, Basket Hitch Capacity 45,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/4 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, 150 lb. Load, Black Wheel (P12S-R050D-SR2-TB)
- WERNER 10 ft Fiberglass Stepladder, 300 lb Capacity (L6210)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (38024)
- SAMSON ROPE Samson Rope 650-001012001060 001-060-05 3-16X100 Cotton Sash Cord (650-001012001060)
- LIFT-ALL Web Sling, Type U, 3 ft L, 3 in W, Polyester, Silver (UU2803TX3)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (EE1801NFX6)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 2 in W, Polyester, Yellow (EE1802DTX8)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 2 in W, Polyester, Yellow (EE1602DTX8)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 4 in W, Polyester, Yellow (EE2604DFX16)
- LIFT-ALL 6 ft. x 2 in. Polyester Flat Eye and Eye Web Sling in Yellow (EE2802DFX6)
- DAYTON Web Sling, Type 5, 3 ft L, 1 in W, Nylon, Yellow (55ET45)
- Lift-All Web Slings