Shop All Web Slings
Lift-All
Web Sling, Type 5, 4 ft L, 4 in W, Polyester, Yellow
Mfr # EN2604DX4
Zoro # G6630827
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 4 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EN2604DX4
- Zoro # G6630827
- UPC # 697886270889
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length | 4 ft. |
Sling Width | 4 in |
Width | 4" |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 2, Sling Length 4 ft, Eye Length Not Applicable, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 15,500 lb, Choker Hitch Capacity 12,400 lb, Basket Hitch Capacity 31,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/4 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Caster; 6x2 Rigid Fork, 8mm Thick; 6x2 Heavy Duty Polyurethane Wheel, (40CR620HU63X-03)
- SAGINAW PRODUCTS Hose Trolley, 2 Wheel (8888)
- POST GUARD Post Sleeve, 7" Dia, 52" H, Royal Blue/O (CL1386ROYBLOR52)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 4 in W, Nylon, Yellow (EEF2-904-4)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 2 in W, Nylon, Yellow (EE2802NFX7)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 1 in W, Nylon, Yellow (EE2801NTX12)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 2 in W, Polyester, Yellow (EE2802DTX3)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 2 in W, Polyester, Yellow (EE1802DTX12)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 3 in W, Polyester, Silver (EE1803TFX20)
- LIFT-ALL Web Sling, Type 3, 11 ft L, 6 in W, Polyester, Yellow (EE1606DFX11)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 6 in W, Polyester, Silver (EE2806TFX10)
- Lift-All Slings