Shop All Web Slings
Lift-All
Web Sling, Type 5, 4 ft L, 2 in W, Nylon, Yellow
Mfr # EN2802NX4
Zoro # G2300159
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 4 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EN2802NX4
- Zoro # G2300159
- UPC # 697886136048
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length | 4 ft. |
Sling Width | 2 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 5, Sling Material Nylon, Number of Plies 2, Sling Length 4 ft, Eye Length Not Applicable, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 12,400 lb, Choker Hitch Capacity 9,900 lb, Basket Hitch Capacity 24,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/16 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 100mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 225 lb (PUT100741BK-B)
- BIL-JAX Diagonal Cross Brace - Hole End - 36" and 48" - 8' L (0010-34-08)
- CAMPBELL CHAIN & FITTINGS CLEVIS SLIP HOOK 3/8"" (T9401624)
- LOOS Wire Rope Thimble, 3/16 In, CS (AN100-6)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 2 in W, Nylon, Yellow (EN2802NX10)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 1 in W, Polyester, Yellow (EN1601DX10)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 1 in W, Polyester, Yellow (EE2801DFX12)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow (EE1601NFX4)
- LIFT-ALL Web Sling, Type 3, 13 ft L, 3 in W, Nylon, Yellow (EE2803NFX13)
- LIFT-ALL Web Sling, Type 5, 11 ft L, 2 in W, Polyester, Yellow (EN2602DX11)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 3 in W, Nylon, Yellow (EEF3-903-6)
- Lift-All Slings