Shop All Web Slings
Lift-All
Web Sling, Type 5, 4 ft L, 2 in W, Nylon, Yellow
Mfr # EN1202NX4
Zoro # G6555884
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 4 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EN1202NX4
- Zoro # G6555884
- UPC # 697886639211
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length | 4 ft. |
Sling Width | 2 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 5, Sling Material Nylon, Number of Plies 1, Sling Length 4 ft, Eye Length Not Applicable, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 8,000 lb, Choker Hitch Capacity 6,400 lb, Basket Hitch Capacity 16,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/16 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Castr, Polyurthan, 3 in, 176 lb (1G199)
- ZORO SELECT Swivel Plate Caster, Nylon, 4 in., 1540 lb. (LH-GSPO 100K-1-FI)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Orange (BBS18GO)
- TMI Flexible Bulk Roll, Anti-Static, 8in, Clear (999-00559)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 1 in W, Nylon, Yellow (EN1601NX5)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 2 in W, Polyester, Yellow (EE2802DTX3)
- LIFT-ALL Web Sling, Type 3, 11 ft L, 2 in W, Polyester, Yellow (EE2802DFX11)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 2 in W, Polyester, Yellow (EE2802DTX4)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 4 in W, Polyester, Yellow (EN1604DX3)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 1 in W, Polyester, Silver (EE1801TFX14)
- DAYTON Web Sling, Type 3, 2 ft L, 2 in W, Polyester, Gray (35XG65)
- Lift-All Slings