Shop All Web Slings
Lift-All
Web Sling, Type 5, 4 ft L, 1 in W, Nylon, Yellow
Mfr # EN2601NX4
Zoro # G7545824
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 4 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EN2601NX4
- Zoro # G7545824
- UPC # 697886147235
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length | 4 ft. |
Sling Width | 1 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 5, Sling Material Nylon, Number of Plies 2, Sling Length 4 ft, Eye Length Not Applicable, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/4 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Machinery Mover, Hydraulic, 4,000 lb. Cap, PK2 (13V411)
- VESTIL 48" x 72" Electric Hydraulic Lift Table, Load Cap. 3000 lb., Overall Height: 43" (EHLT-4872-3-43-QS)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 2 in W, Polyester, Yellow (EE2602DTX3)
- TANIS Strip Brush Holder, Overall Length 72 In (STH700072)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Nylon, Yellow (EN2601NX3)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 1 in W, Nylon, Yellow (EN2601NX12)
- LIFT-ALL Web Sling, Type 5, 2 ft L, 1 in W, Nylon, Yellow (EN2601NX2)
- LIFT-ALL Web Sling, Type 3, Silver (EE1801TFX2)
- LIFT-ALL Web Sling, Type U, 4 ft L, 3 in W, Polyester, Silver (UU2803TX4)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 1 in W, Polyester, Silver (EE1801TFX3)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Yellow (EEF4-901-10)
- Lift-All Web Slings