Shop All Web Slings
Lift-All
Web Sling, Type 5, 3 ft L, 1 in W, Polyester, Yellow
Mfr # EN2601DX3
Zoro # G6181402
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 3 ft
- Material Polyester
- Color Yellow
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # EN2601DX3
- Zoro # G6181402
- UPC # 697886270575
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 3 ft |
Length | 3 ft. |
Sling Width | 1 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 2, Sling Length 3 ft, Eye Length Not Applicable, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/4 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Safety Latch for 3 tons Hoist (CF071030)
- SERVICE CASTER 35 Inch Thermoplastic Rubber 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S3514-TPRB-M1215-2-PLB-2)
- QUAL-CRAFT Qualcraft 2201 Pump Jack Brace, Steel (2201)
- ZORO SELECT Swivel Pneumatic Cstr, 8 in, 210 lb, Silver (P21S-P080B-14)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Polyester, Yellow (EN2601DX6)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 1 in W, Polyester, Yellow (EN2601DX8)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 1 in W, Polyester, Yellow (EN2601DX4)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 3 in W, Polyester, Yellow (EE2603DFX8)
- LIFT-ALL Web Sling, Nylon, 2 Plies, 6 ft. L, 2" W (EE2202NFX6)
- LIFT-ALL Web Sling, Flat Eye and Eye, Silver (EE2802TFX2)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 1 in W, Polyester, Yellow (EN1801DX12)
- Lift-All Slings