Shop All Web Slings
Lift-All
Web Sling, Type 5, 2 ft L, 1 in W, Polyester, Yellow
Mfr # EN1801DX2
Zoro # G6100184
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 2 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EN1801DX2
- Zoro # G6100184
- UPC # 697886636975
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 2 ft |
Length | 2 ft. |
Sling Width | 1 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 1, Sling Length 2 ft, Eye Length Not Applicable, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adj. Gantry Crane, Blue, 7ft. 7in Inside W (AHS-2-10-12)
- LITTLE GIANT Instrument Cart, Vinyl (Shelf), 2 Shelves, 1000 lb (MIC24365TL)
- FLEXCO Lacing Tool, RSC187-24 Alligator, 24 In (28000367)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 3 in W, Nylon, Yellow (EEF2-903-6)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 1 in W, Polyester, Yellow (EN1801DX8)
- LIFT-ALL Web Sling, Type 5, 7 ft L, 1 in W, Polyester, Yellow (EN1801DX7)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 1 in W, Polyester, Yellow (EN1801DX12)
- LIFT-ALL Web Sling, Type 4, 5 ft L, 6 in W, Polyester, Silver (EE1806TTX5)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 2 in W, Polyester, Silver (EE2802TFX9)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 3 in W, Polyester, Silver (EE1803TFX5)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 1 in W, Nylon, Gray (EET-2-901ME-08)
- Lift-All Web Slings