Shop All Web Slings
Lift-All
Web Sling, Type 5, 19 ft L, 3 in W, Nylon, Yellow
Mfr # EN1803NX19
Zoro # G6494661
product price: $89.89
/ea
Free Shipping & Returns
$89.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 19 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EN1803NX19
- Zoro # G6494661
- UPC # 697886625702
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 19 ft |
Length | 19 ft. |
Sling Width | 3 in |
Width | 3" |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 5, Sling Material Nylon, Number of Plies 1, Sling Length 19 ft, Eye Length Not Applicable, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 8,600 lb, Choker Hitch Capacity 6,900 lb, Basket Hitch Capacity 17,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Caster, Stem (GRFG3424L60000)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (1003R1820A6E10B3C1P6)
- CASTERHQ Retractable Leveling Machine Casters, 2,400 lbs Per Set, Pr (CG-BEFO-83PQ)
- STREN-FLEX Synthetic Web Sling, Type 4, 3 ft L, 1 in W, Nylon, Black (EET1-901CW-3)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 2 in W, Nylon, Yellow (EN2802NX4)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 4 in W, Polyester, Silver (EE1804TFX10)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 2 in W, Nylon, Yellow (EN1802NX10)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 2 in W, Nylon, Yellow (EN1802NX12)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 2 in W, Nylon, Yellow (EE1602NTX3)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Nylon, Yellow (EN2801NX3)
- DAYTON Web Sling, Type 3, 16 ft L, 1 in W, Nylon, Yellow (35XP58)
- Lift-All Web Slings