Shop All Web Slings
Lift-All
Web Sling, Type 5, 16 ft L, 2 in W, Polyester, Silver
Mfr # EN1802TX16
Zoro # G6969706
product price: $42.35
/ea
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 16 ft
- Material Tuff-Edge
- Number of Sling Legs 1
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EN1802TX16
- Zoro # G6969706
- UPC # 697886116279
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 16 ft |
Length | 16 ft. |
Sling Width | 2 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 1, Sling Length 16 ft, Eye Length Not Applicable, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A9636BG)
- MAGLINER Standard Platform Truck, 2800 lb. (PTK2448S1-Q-G)
- BULLDOG WINCH Hand Control, Truck for 10041x (20289)
- FULTON 3/16" x 25' Galvanized Winch Cable - 4,200 lbs. Breaking Strength (WC325 0100)
- LIFT-ALL Web Sling, Type 5, 2 ft L, 2 in W, Polyester, Silver (EN1802TX2)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 2 in W, Polyester, Silver (EN1802TX3)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 2 in W, Polyester, Silver (EN1802TX4)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (EE2601NFX6)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 3 in W, Polyester, Silver (EE2803TFX12)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 3 in W, Polyester, Yellow (EE2603DFX6)
- STREN-FLEX Synthetic Web Sling, Type 9, 6 ft L, 16 in W, Nylon, Yellow (LB1-916-6)
- Lift-All Web Slings