Shop All Web Slings
Lift-All
Web Sling, Type 5, 15 ft L, 3 in W, Nylon, Yellow
Mfr # EN2603NX15
Zoro # G6473266
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 15 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EN2603NX15
- Zoro # G6473266
- UPC # 697886631055
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 15 ft |
Length | 15 ft. |
Sling Width | 3 in |
Width | 3" |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 5, Sling Material Nylon, Number of Plies 2, Sling Length 15 ft, Eye Length Not Applicable, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 11,700 lb, Choker Hitch Capacity 9,400 lb, Basket Hitch Capacity 23,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/4 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Kingpinless Plate Caster, Swivel, Rubber, 8 in., 1200 lb. (TSH200RU15T24)
- GPS - GENERIC PARTS SERVICE Load Wheel Assembly For Yale MPE 060 / MPE 080 Pallet Trucks (YL 524140950-XL-A-SG)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,000 lb (HET-3648-2-95)
- DAYTON Sling, Wire Rope, 4 ft. (1DND9)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 3 in W, Nylon, Yellow (EN2803NX8)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 1 in W, Polyester, Yellow (EE2601DFX14)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 1 in W, Nylon, Yellow (EE2601NTX6)
- LIFT-ALL Web Sling, Type 3, 18 ft L, 1 in W, Nylon, Yellow (EE2801NFX18)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 6 in W, Polyester, Yellow (EE2806DTX12)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 2 in W, Polyester, Silver (EE2802TFX10)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 3 in W, Polyester, Yellow (EE1803DFX12)
- Lift-All Slings