Shop All Web Slings
Lift-All
Web Sling, Type 5, 14 ft L, 4 in W, Polyester, Silver
Mfr # EN1804TX14
Zoro # G6889294
product price: $90.75
/ea
Free Shipping & Returns
$90.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 14 ft
- Material Tuff-Edge
- Number of Sling Legs 1
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EN1804TX14
- Zoro # G6889294
- UPC # 697886116507
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 14 ft |
Length | 14 ft. |
Sling Width | 4 in |
Width | 4" |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 1, Sling Length 14 ft, Eye Length Not Applicable, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 11,500 lb, Choker Hitch Capacity 9,200 lb, Basket Hitch Capacity 23,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Chain Hoist, 1100 lb. Cap., 10 ft. Lft (CL500K-2C10-C6U)
- BULK-STRAP Side Squeeze Buckle, 3/4" W, Black, PK10 (B34)
- JAMCO Stock Cart, 14 ga. Steel, 4 Shelves, 3,000 lb (CD236P600GP)
- KINGCORD 5/8 in. x 200 ft. Blue/White Solid Braid Polypropylene Derby Rope (300511TV)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 2 in W, Polyester, Yellow (EE2602DTX10)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Polyester, Silver (EN2801TX6)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 1 in W, Polyester, Silver (EE2801TTX4)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 4 in W, Polyester, Silver (EN2804TX8)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 2 in W, Polyester, Yellow (EN1802DX10)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 6 in W, Polyester, Silver (EE2806TFX6)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow (EEF1-901-4)
- Lift-All Slings