Shop All Web Slings
Lift-All
Web Sling, Type 5, 14 ft L, 4 in W, Nylon, Yellow
Mfr # EN2804NX14
Zoro # G6637127
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 14 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EN2804NX14
- Zoro # G6637127
- UPC # 697886136406
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 14 ft |
Length | 14 ft. |
Sling Width | 4 in |
Width | 4" |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 5, Sling Material Nylon, Number of Plies 2, Sling Length 14 ft, Eye Length Not Applicable, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 20,700 lb, Choker Hitch Capacity 16,500 lb, Basket Hitch Capacity 41,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/16 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anchor Shackle, 1,000 lb, Carbon Steel (55AX98)
- DURHAM MFG Panel Truck, 3000 lb. Ld Cap., Assembled (DT-3048-8MR-95)
- DAYTON Cable, 3/16 In, 25ft.L, 740 lb., 7x19, SS (2VJT9)
- ZORO SELECT Rigid NSF-Listed Plate Caster, 800 lb., 2 in W (P21R-PH040D-14-BC)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 4 in W, Nylon, Yellow (EN2804NX10)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 3 in W, Polyester, Silver (EE1803TFX14)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 1 in W, Polyester, Yellow (EE2601DFX7)
- LIFT-ALL Web Sling, Type 4, 5 ft L, 1 in W, Polyester, Yellow (EE1601DTX5)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 2 in W, Nylon, Yellow (EN1602NX3)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Polyester, Yellow (EE1602DFX16)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 2 in W, Polyester, Yellow (EE1602DFX14)
- Lift-All Web Slings