Shop All Web Slings
Lift-All
Web Sling, Type 5, 12 ft L, 1 in W, Polyester, Silver
Mfr # EN1801TX12
Zoro # G4182263
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 12 ft
- Material Tuff-Edge
- Number of Sling Legs 1
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EN1801TX12
- Zoro # G4182263
- UPC # 697886116132
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 12 ft |
Length | 12 ft. |
Sling Width | 1 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 1, Sling Length 12 ft, Eye Length Not Applicable, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Panel Dolly, Cap 350 lb, 20x15, Steel (48J123)
- PEERLESS CHAIN FOUNDRY SHOOK S/S 1/2" DIA., SFS050 (SFS050)
- VESTIL Approach Plate, Steel, w/Beveled Egde (AP-BE)
- COTTERMAN Safety Cage, Steel, Gray Powder Coat (2MS C1)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 1 in W, Polyester, Silver (EN1801TX8)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 1 in W, Polyester, Silver (EN1801TX4)
- LIFT-ALL Web Sling, Type 5, 9 ft L, 1 in W, Polyester, Silver (EN1801TX9)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 2 in W, Polyester, Silver (EN1802TX3)
- LIFT-ALL Web Sling, Type 3, 24 ft L, 2 in W, Polyester, Yellow (EE1602DFX24)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 3 in W, Polyester, Yellow (EE1803DFX16)
- URREA Polyester slings, 22.96 ft L, Red (EP247)
- Lift-All Web Slings