Shop All Web Slings
Lift-All
Web Sling, Type 5, 10 ft L, 4 in W, Nylon, Yellow
Mfr # EN2804NX10
Zoro # G7064547
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 10 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EN2804NX10
- Zoro # G7064547
- UPC # 697886136383
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Length | 10 ft. |
Sling Width | 4 in |
Width | 4" |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 5, Sling Material Nylon, Number of Plies 2, Sling Length 10 ft, Eye Length Not Applicable, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 20,700 lb, Choker Hitch Capacity 16,500 lb, Basket Hitch Capacity 41,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/16 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/8 In, L100Ft, WLL340Lb, 7x7, Steel (2TAA6)
- ZORO SELECT Tilt Truck, Light-Duty, 1-1/8 cu yd, Orange (1.1CU-L ORANGE)
- ZORO SELECT Caster Wheel, Polyurethane, 10 in, 2640 lb. (250 PT2H)
- SILVER SPRING Wheelchair Ramp, 600 lb Load Capacity (SCG-5)
- LIFT-ALL Web Sling, Type 5, 14 ft L, 4 in W, Nylon, Yellow (EN2804NX14)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 3 in W, Polyester, Silver (EN2803TX6)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 2 in W, Polyester, Yellow (EE2602DFX8)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 1 in W, Polyester, Yellow (EE2801DFX5)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 6 in W, Polyester, Yellow (EE2606DTX6)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EE2602NFX6)
- STREN-FLEX Web Sling, Twisted Eye, 12 ft L, 8,900 lb (EET-2-903PHV)
- Lift-All Web Slings