Shop All Web Slings
Lift-All
Web Sling, Type 5, 10 ft L, 2 in W, Polyester, Yellow
Mfr # EN2802DX10
Zoro # G6179914
product price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 10 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EN2802DX10
- Zoro # G6179914
- UPC # 697886267117
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Length | 10 ft. |
Sling Width | 2 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 2, Sling Length 10 ft, Eye Length Not Applicable, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 12,400 lb, Choker Hitch Capacity 9,900 lb, Basket Hitch Capacity 24,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/16 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 4950 lb., 12" dia., 3" W (HC12030S6-16-6205-826)
- TRI-ARC Ladder, 2-Step, Aluminum (WLAR002244)
- TRI-ARC 102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity (UCS500630242)
- ZORO SELECT Wire-Sided Platform Truck, 59-1/4 In. L (WIRE-L)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 2 in W, Polyester, Yellow (EN2802DX4)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 2 in W, Polyester, Yellow (EN2802DX12)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 2 in W, Polyester, Yellow (EN2802DX6)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 2 in W, Polyester, Yellow (EE1602DFX10)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Yellow (EE2601NFX8)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 2 in W, Polyester, Silver (EE1802TFX4)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 3 in W, Nylon, Yellow (EE2603NTX10)
- Lift-All Web Slings