Shop All Web Slings
Lift-All
Web Sling, Type 5, 10 ft L, 1 in W, Polyester, Silver
Mfr # EN1801TX10
Zoro # G3952417
original price:
$26.57
18% off
new price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 10 ft
- Material Tuff-Edge
- Number of Sling Legs 1
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EN1801TX10
- Zoro # G3952417
- UPC # 697886100247
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Length | 10 ft. |
Sling Width | 1 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 1, Sling Length 10 ft, Eye Length Not Applicable, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 5 Inch Glass Filled Nylon Caster Set with Roller Bearings and Brake/Swivel Lock (SCC-30CS520-GFNR-TLB-BSL-4)
- 3M Ladder SRL Anchor, Fixed, 6 ft., SS (6100565)
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 21"x48" – CAPACITY: 5500 LBS (AC55-2148)
- TRI-ARC 152 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (KDSR111242-XR)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 1 in W, Polyester, Silver (EN1801TX4)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 1 in W, Polyester, Silver (EN1801TX5)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 1 in W, Polyester, Silver (EN1801TX8)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 3 in W, Nylon, Yellow (EE2803NFX9)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 2 in W, Polyester, Yellow (EE2602DFX2)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (EE2801NFX6)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 2 in W, Polyester, Silver (EE2802TTX4)
- Lift-All Web Slings