Shop All Web Slings
Lift-All
Web Sling, Type 4, Yellow
Mfr # EE1801NTX6
Zoro # G3273061
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Material Nylon
- Color Yellow
- Vertical Hitch Capacity 1,600 lb
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE1801NTX6
- Zoro # G3273061
- Country of Origin United States
- Category Web Slings
Dimensions
Length | 6 ft. |
Eye Length | 8 1/2 in |
Width | 1" |
Details
Item | Web Sling |
Sling Type | Type 4 |
Material | Nylon |
Color | Yellow |
Vertical Hitch Capacity | 1,600 lb |
Basket Hitch Capacity | 3,200 lb |
Choker Hitch Capacity | 1,280 lb |
Wear Resistant Cover | None |
Sling Rating | Type 4 |
Includes | Web Sling Safety Bulletin Rev 3 11 |
Web Grade | Heavy-Duty |
Number of Plies | 1 |
Resists | Resistant to Alcohols, Ethers, and Strong Alkalis |
Standards | ASME B30.9, OSHA, WSTDA |
Temp. Range | 200 Degrees F |
Minimum Operating Temperature | 200 Degrees F |
End Type | Twisted Eye |
Resistance Properties | Chemical-Resistant, Corrosion-Resistant |
Description
Web Sling, Sling Type Type 4, Number of Plies 1, Eye Length 8 1/2 in, Vertical Hitch Capacity 1,600 lb, Choker Hitch Capacity 1,280 lb, Basket Hitch Capacity 3,200 lb, Color Yellow, Standards ASME B30.9, OSHA, WSTDA, End Type Twisted Eye, Minimum Operating Temperature 200 Degrees F, Resistance Properties Chemical-Resistant, Corrosion-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIHOME Lightweight Single Step Aluminum Step Stool, Bright Green (STL1AGNBX)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 45In (5JEU8)
- AKRO-MILS Cube Truck, 7/16 cu. yd., 350 lb. Cap, Gray (76491GREY)
- STERLING Gen. Purp. Utility Rope, 3/16"Dia.x330' L (AN50060100)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 1 in W, Polyester, Silver (EN1801TX5)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow (EE1801NFX4)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 2 in W, Polyester, Yellow (EE2802DTX10)
- LIFT-ALL Web Sling, Type 4, 5 ft L, 6 in W, Polyester, Silver (EE1806TTX5)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 1 in W, Polyester, Yellow (EE1801DFX8)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 3 in W, Polyester, Silver (EE1803TFX5)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 3 in W, Polyester, Yellow (EE2603DFX12)
- Lift-All Web Slings